Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heritage Display Case Cordovan, Mirror Back 48"W x 18"D x 70"H
See all 63 items in product family

Heritage Display Case Cordovan, Mirror Back 48"W x 18"D x 70"H

Item #: WBB385443

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,339.00 Save up to 38%
Price: $ 1,446.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
The traditional good looks and solid construction of The Heritage Series make our oak or hardwood frame cases the most popular in the Waddell line. With their classic styling, Heritage Series cases will stand the test of time as well as they stand up to school environments.

  • Solid oak or hardwood frame
  • Sliding tempered glass doors
  • Built-in locks and levelers
  • Optional cornice/lighting fixture
  • Includes 10" H base & four 14" deep half shelves with brackets

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES18
    • HEIGHT INCHES70
    • COLOR FINISHCordovan
    • BRANDWaddell
    • DOOR TYPESliding
    • FRAME COLORCordovan
    • MANUFACTURERS PART NUMBER891M-MB-C
    • PACKAGE QUANTITY1
    • STYLE4 Half-Length
    • BACK TYPEMirror Back
    • BASE COLORCordovan
    • SERIESHeritage
    • COLOR FAMILYRed
    • TOTAL WIDTH INCHES48
    • TOTAL HEIGHT INCHES70
    • TOTAL DEPTH INCHES18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!