Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prominence Display Case Dark Bronze Frameame, Fabric Back 24"W x 24"D x 78"H
See all 28 items in product family

Prominence Display Case Dark Bronze Frameame, Fabric Back 24"W x 24"D x 78"H

Item #: WBB385395

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,300.00 Save up to 38%
Price: $ 2,659.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Prominence Display Case Dark Bronze Frameame, Fabric Back 24"W x 24"D x 78"H

Show it off in high style in a Prominence Series display case. The multi-faceted aluminum framing and hexagon-shaped corners link to form Prominence's distinctive contemporary design. Durable as well as attractive, Prominence offers such premium features as:

  • Tempered glass
  • Built-in locks
  • Steel shelving hardware
  • Interior lighting


Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES78
    • COLOR FINISHDark Bronze
    • BRANDWaddell
    • DOOR TYPEHinged
    • FRAME COLORDark Bronze
    • MANUFACTURERS PART NUMBER442PB-BZ-CH
    • TYPETower / Built-In Light
    • PACKAGE QUANTITY1
    • BACK TYPEPlaque Back
    • SERIESProminence
    • COLOR FAMILYBronze
    • TOTAL HEIGHT INCHES78
    • TOTAL WIDTH INCHES24
    • TOTAL DEPTH INCHES24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!