Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 15 items in product family

Rectangular Tower Case 77"H - Black

Item #: WBB445180

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

qty Price
1-2 $1,313.00 ea.
3+ $1,188.00 ea.

Add to list
Product Information
Product Q&A
Accessories
Rectangular Tower Case 77"H - Black

A pre-assembled, tempered glass, rectangular tower display. Tempered glass, Three 50 watt halogen top lights, Five adjustable ΒΌ" thick glass shelves, Mirror deck, Locking hinged door (security lock), Dust resistant, Wheels, Electrical cord with switch.

Product Specifications

  • LENGTH INCHES24
  • WIDTH INCHES18-1/2
  • HEIGHT INCHES77
  • COLOR FINISHBlack
  • BRANDTenco Display
  • CONSTRUCTIONLaminate / Tempered Glass
  • FRAME COLORBlack
  • MANUFACTURERS PART NUMBERGLB10
  • WEIGHT LBS182
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY2 Years
  • SHAPERectangular
  • FRAME CONSTRUCTIONAnodized Aluminum
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.