Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Reliant Display Case Carmel Oak Base, Dark Bronze Frame, Fabric Back 72"W x 72"H
See all 120 items in product family

Reliant Display Case Carmel Oak Base, Dark Bronze Frame, Fabric Back 72"W x 72"H

Item #: WBB385393

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,780.00 Save up to 45%
Price: $2,072.00
Product Information
Product Q&A
Accessories
Spring Sale Save 10% on select models. Limited Time Promotion.
Our Price reflects 10% savings. Offer ends June 30th, 2016.


Reliant series cases combine the strength and durability of aluminum with the beauty of wood-grained vinyl or oak veneer. Anodized aluminum frames secure sliding tempered glass doors.

  • Wood-grained or oak veneer base
  • Sliding tempered glass doors
  • Built-in locks and levelers
  • Optional cornice/lighting fixture
  • Includes 12H base & four 14 deep half shelves with brackets

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES16
    • HEIGHT INCHES72
    • COLOR FINISHDark Bronze
    • BRANDWaddell
    • DOOR TYPESliding
    • FRAME COLORDark Bronze
    • MANUFACTURERS PART NUMBER2076PB-BZ-MK
    • PACKAGE QUANTITY1
    • STYLE4 Half-Length
    • BACK TYPEPlaque Back
    • BASE COLORCarmel Oak
    • SERIESReliant
    • PROMOTION10% Off
    • COLOR FAMILYBronze
    • TOTAL DEPTH INCHES16
    • TOTAL WIDTH INCHES72
    • TOTAL HEIGHT INCHES72
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.