Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Reliant Display Case Walnut Vinyl Base, Satin Frame, Fabric Back 72"W x 16"D x 72"H
See all 120 items in product family

Reliant Display Case Walnut Vinyl Base, Satin Frame, Fabric Back 72"W x 16"D x 72"H

Item #: WBB385512

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,780.00 Save up to 48%
Price: $1,957.00
Product Information
Customer Review
Product Q&A
Accessories

Classic Reliant series cases combine the strength and durability of aluminum with the beauty of wood-grained vinyl or oak veneer. Anodized aluminum frames secure sliding tempered glass doors.

  • Wood-grained or oak veneer base
  • Sliding tempered glass doors
  • Built-in locks and levelers
  • Optional cornice/lighting fixture
  • Includes 12H base & four 14 deep half shelves with brackets

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES16
    • HEIGHT INCHES72
    • COLOR FINISHWalnut
    • BRANDWaddell
    • DOOR TYPESliding
    • FRAME COLORSatin
    • MANUFACTURERS PART NUMBER2076PB-SN-WV
    • PACKAGE QUANTITY1
    • STYLE4 Half-Length
    • BACK TYPEPlaque Back
    • BASE COLORWalnut Vinyl
    • SERIESReliant
    • PROMOTION10% Off
    • TOTAL WIDTH INCHES72
    • TOTAL DEPTH INCHES16
    • TOTAL HEIGHT INCHES72
    • COLOR FAMILYBrown

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.157:46