Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spirit Display Case Black Base, Gold Frame, Fabric Back 48"W x 16"D x 72"H
See all 360 items in product family

Spirit Display Case Black Base, Gold Frame, Fabric Back 48"W x 16"D x 72"H

Item #: WBB385406

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,890.00 Save up to 44%
Price: $ 1,608.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Save 10%. Limited Time Promotion.
Our Price reflects 10% savings. Offer ends June 30, 2017.


The SPIRIT Case combines the strength and durability of aluminum with the beauty of vivid school colors. Frame holds the sliding tempered glass doors securely in place. Case includes four 14" deep adjustable half shelves with brackets, built-in locks and levelers.

  • Sliding tempered glass doors
  • Includes 12"H base & four 14" deep half shelves with brackets
  • Built-in locks and levelers

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES16
    • HEIGHT INCHES72
    • COLOR FINISHGold
    • BRANDWaddell
    • DOOR TYPESliding
    • FRAME COLORGold
    • MANUFACTURERS PART NUMBER374PB-GD-BK
    • PACKAGE QUANTITY1
    • STYLE4 Half-Length
    • BACK TYPEPlaque Back
    • BASE COLORBlack
    • SERIESSpirit
    • PROMOTION10 Percent Discount
    • COLOR FAMILYGold
    • TOTAL WIDTH INCHES48
    • TOTAL HEIGHT INCHES72
    • TOTAL DEPTH INCHES16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!