Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cornice/Light Fixture 60"W For Spirit Display Case - Navy
See all 270 items in product family

Cornice/Light Fixture 60"W For Spirit Display Case - Navy

Item #: WBB385719

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $622.00 Save up to 39%
Price: $378.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Cornice/Light Fixture 60"W For Spirit Display Case

Optional 8"H cornice light fixture is offered for the Spirit Display Case. Navy finish.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES16
    • HEIGHT INCHES8
    • COLOR FINISHNavy
    • BRANDWaddell
    • MANUFACTURERS PART NUMBER2172-5-NY
    • PACKAGE QUANTITY1
    • BASE COLORNavy
    • SERIESSpirit
    • TOTAL WIDTH INCHES60
    • TOTAL DEPTH INCHES16
    • TOTAL HEIGHT INCHES8
    • COLOR FAMILYBlue

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.223.197:60