Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 10 items in product family

Stretched Hexagonal Tower Case 73"H - Cherry

Item #: WBB445158

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

qty Price
1-2 $1,410.00 ea.
3+ $1,285.00 ea.

Add to list
Product Information
Product Q&A
Accessories
Stretched Hexagonal Tower Case 73"H - Cherry

A pre-assembled, tempered glass, stretched hexagonal tower display. Tempered glass, Four 50 watt halogen top lights, Four adjustable ΒΌ" thick glass shelves, Mirror deck, Locking hinged door (security lock), Dust resistant, Wheels, Electrical cord with switch.

Product Specifications

  • LENGTH INCHES35
  • WIDTH INCHES21-3/4
  • HEIGHT INCHES73
  • COLOR FINISHCherry
  • BRANDTenco Display
  • CONSTRUCTIONLaminate / Tempered Glass
  • FRAME COLORGold
  • MANUFACTURERS PART NUMBERGLCH104
  • WEIGHT LBS209
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY2 Years
  • SHAPEHexagonal
  • FRAME CONSTRUCTIONAnodized Aluminum
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.