Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Varsity Display Case Autumn Oak, Fabric Back 28"W x 28"D x 77"H
See all 36 items in product family

Varsity Display Case Autumn Oak, Fabric Back 28"W x 28"D x 77"H

Item #: WBB385594

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,323.00 Save up to 38%
Price: $ 2,055.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Varsity Display Case Autumn Oak, Fabric Back 28"W x 28"D x 77"H

Designed with the timeless elegance of classic fine furniture, our premium Varsity Series cases are so well crafted they'll look right at home in any decor.

  • Oak finish with sliding door
  • Cove molding
  • Built-in lighted cornice
  • Three 14" deep full-length adjustable shelves
  • Locks and tempered glass provide added security


Product Specifications

    • WIDTH INCHES28
    • DEPTH INCHES28
    • HEIGHT INCHES77
    • COLOR FINISHAutumn Oak
    • BRANDWaddell
    • DOOR TYPEHinged
    • MANUFACTURERS PART NUMBER793K-PB-AK
    • PACKAGE QUANTITY1
    • STYLE3 Full-Length
    • BACK TYPEPlaque Back
    • BASE COLORAutumn Oak
    • SERIESVarsity
    • COLOR FAMILYBrown
    • TOTAL HEIGHT INCHES77
    • TOTAL WIDTH INCHES28
    • TOTAL DEPTH INCHES28

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!