Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bookcases & Displays


(2,004 Items)
Sub Category
Literature Organizers (574)
Remove
11 Curved Pocket Steel Literature Rack Platinum
Remove

      Items
11 Curved Pocket Steel Literature Rack Platinum 11 Curved Pocket Steel Literature Rack Platinum


11 Curved Pocket Steel Literature Rack Platinum
11 Curved Pocket Steel Literature Rack Platinum
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB240198PN
Quantity Discount
QTY Price
1-2 $64.95 ea.
3+ $60.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Curved Pocket Literature Rack
11 Pocket Wall Rack
An efficient way to store and display printed materials. Curved pocket front maintains literature's integrity and prevents bending. Each pocket holds up to 200 sheets of 8-1/2" x 11" material. Heavy gauge steel racks with 8"D pockets expose the top 3" of literature. Long life chip-resistant enamel finish. Wall mountable. Optional Steel Legs provide free-standing unit application (sold separately).

Click here to see our full selection of Reception and Guest Seating.

Click here to see our full selection of Reception and Conference Tables.

Product Specifications
WIDTH INCHES 9-3/4
DEPTH INCHES 4-1/2
HEIGHT INCHES 36-3/4
COLOR FINISH Platinum
ASSEMBLY Unassembled
DESCRIPTION Curved Pocket Literature Rack
MODEL 240198PN
OPENINGS 11
POCKET WIDTH INCHES 9
POCKET DEPTH INCHES 3/4
POCKET HEIGHT INCHES 8
TYPE Wall/Floor


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Steel Literature Rack Base & Top Platinum

Steel Literature Rack Base & Top Platinum

From $22.95
select
Qty: Add to Cart
Leather Reception Chair

Leather Reception Chair

From $64.00
After Mail-In-Rebate
select
Qty: Add to Cart
Coat Tree - Black

Coat Tree - Black

From $49.95
select
Qty: Add to Cart
3-Shelf Garment Floor Rack With 12 Hangers

3-Shelf Garment Floor Rack With 12 Hangers

From $139.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)