Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12 Opening Horizontal Literature Rack - Blue
See all 94 items in product family

12 Opening Horizontal Literature Rack - Blue

Item #: WBB170188

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $86.95
Product Information
Product Q&A
Accessories
Prime cold rolled all steel construction with durable powder coat finish. Provides sturdy convenient storage for literature up to 11" x 11-5/8" and will accommodate standard file folders without bending tabs. Each opening is 3" high. Openings can be easily labeled on 1/2" high front turns and is perfect for use on desktops and countertops or stacking on the floor. Unit is modular and can be easily combined with other Horizontal Literature Racks and Mail Centers using pre-punched holes and fasteners provided. Rubber feet are included Laminated Wood Tops and Bases are available as options. The unit ships fully assembled. 12 Openings. 33-3/4"W x 11-5/8"D x 14-1/4"H overall. Blue finish.

Product Specifications

    • WIDTH INCHES33-3/4
    • DEPTH INCHES11-5/8
    • HEIGHT INCHES14-1/4
    • COLOR FINISHBlue
    • BRANDDurham Manufacturing
    • CONSTRUCTIONSteel
    • DESCRIPTION12 Opening Horizontal Literature Rack
    • MANUFACTURER PART NUMBER432-10
    • OPENINGS12
    • NUMBER OF COMPARTMENTS12
    • PACKAGE QUANTITY1
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.