Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
20 Curved Pocket Steel Literature Rack Platinum

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

20 Curved Pocket Steel Literature Rack Platinum

Item #: WB240200PN

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2
$217.95 ea.
3+ $200.95 ea.

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Curved Pocket Literature Rack
20 Pocket Revolving Literature Rack
An efficient way to store and display printed materials. Curved pocket front maintains literature's integrity and prevents bending. Each pocket holds up to 200 sheets of extra wide 8-1/2"W x 11"H material. Heavy gauge steel racks with 8"D pockets expose the top 3" of literature. Long life chip-resistant enamel finish. 14-1/8" sq. column rotates smoothly on a ball bearing black turntable. Easy Assembly.

Click here to see our full selection of Reception and Guest Seating.

Click here to see our full selection of Reception and Conference Tables.

Product Specifications

    • WIDTH INCHES13-3/4
    • DEPTH INCHES13-3/4
    • HEIGHT INCHES25-5/8
    • COLOR FINISHPlatinum
    • ASSEMBLYUnassembled
    • BRANDBuddy Products
    • CONSTRUCTIONHeavy-Duty Steel
    • DESCRIPTIONCurved Pocket Revolving Literature Rack
    • MODEL240200PN
    • OPENINGS20
    • POCKET WIDTH INCHES9
    • POCKET DEPTH INCHES3/4
    • POCKET HEIGHT INCHES8
    • TYPEFloor
    • NUMBER OF COMPARTMENTS20
    • COLOR FAMILYWhite
    • TOTAL DEPTH INCHES13.75
    • TOTAL WIDTH INCHES13.75
    • TOTAL HEIGHT INCHES25.6

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.