Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
36 Compartment Literature Organizer - Medium Oak Laminate

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

36 Compartment Literature Organizer - Medium Oak Laminate

Item #: WB257047MO

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $318.00 Save up to 31%
Price: $219.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STACKABLE LAMINATE LITERATURE ORGANIZERS
36 Compartment Organizer
Stackable laminate literature organizers can be easily stacked and joined together to form various configurations. Literature organizers help keep mail, letters, magazines, paperwork, forms and other literature neatly stored and organized. Made of 5/8" thick laminate particleboard. Adhesive labels are included for easy identification. Easy assembly.

Product Specifications

    • WIDTH INCHES40-1/2
    • DEPTH INCHES12
    • HEIGHT INCHES28
    • COLOR FINISHMedium Oak
    • ASSEMBLYUnassembled
    • BRANDNorsons
    • CONSTRUCTIONLaminated Particleboard
    • DESCRIPTION36 Compartment Literature Organizer
    • MANUFACTURERS PART NUMBER7831-2
    • MODEL257047MO
    • OPENINGS36
    • NUMBER OF COMPARTMENTS36
    • PACKAGE QUANTITY1
    • COLOR FAMILYBrown
    • TOTAL HEIGHT INCHES28
    • TOTAL DEPTH INCHES12
    • TOTAL WIDTH INCHES40.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.179.232:25