4 Pocket Literature or 8 Pocket Brochure Rack - Medium Oak

Rollover image to zoom in

Click image to enlarge

See all 181 items in product family

4 Pocket Literature or 8 Pocket Brochure Rack - Medium Oak

Item #: WBB195856

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $197.50 Save up to 18%
Price: $161.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
4 Pocket Literature or 8 Pocket Brochure Rack - Medium Oak

Now you can easily modify your literature racks to accommodate your display needs! This stylish and customizable literature rack can accommodate 8-1/2" x 11" literature pieces, tri-fold brochures or a combination of both. The literature holders can be easily transformed into brochure holders by slipping the clear acrylic dividers into the existing slots in each pocket. The clear acrylic pockets are designed for maximum visibility. Constructed of solid oak wood sides and veneer back. Wall mountable with hardware Included. Literature Pockets measure 9-1/4"Wx2-3/8"D. Brochure Pockets measure 4-5/8"Wx2-3/8"D. Medium Oak finish. 20-3/4"Wx3"Dx24"H overall dimensions.

Product Specifications

    • WIDTH INCHES20-3/4
    • DEPTH INCHES3
    • HEIGHT INCHES24
    • COLOR FINISHMedium Oak
    • BRANDBuddy
    • CONSTRUCTIONWood
    • DESCRIPTION4 Pocket Literature or 8 Pocket Brochure Rack
    • MANUFACTURERS PART NUMBER0641-11
    • OPENINGS4
    • WEIGHT LBS12
    • NUMBER OF COMPARTMENTS4
    • MAGAZINE POCKET QUANTITY4
    • PAMPHLET POCKET QUANTITY8
Have A Question About This Product?
0 Question | 0 | Answer

Customers Who Viewed This Also Viewed