Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6 Pocket Literature or 12 Pocket Brochure Rack - Medium Cherry
See all 181 items in product family

6 Pocket Literature or 12 Pocket Brochure Rack - Medium Cherry

Item #: WBB195605

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $231.95 Save up to 18%
Price: $189.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
6 Pocket Literature or 12 Pocket Brochure Rack - Medium Cherry

Now you can easily modify your literature racks to accommodate your display needs! This stylish and customizable literature rack can accommodate 8-1/2" x 11" literature pieces, tri-fold brochures or a combination of both. The literature holders can be easily transformed into brochure holders by slipping the clear acrylic dividers into the existing slots in each pocket. The clear acrylic pockets are designed for maximum visibility. Constructed of solid oak wood sides and veneer back. Wall mountable with hardware Included. Literature Pockets measure 9-1/4"Wx2-3/8"D. Brochure Pockets measure 4-5/8"Wx2-3/8"D. Medium Cherry finish. 20-3/4"Wx3"Dx36"H overall dimensions.

Product Specifications

    • WIDTH INCHES20-3/4
    • DEPTH INCHES3
    • HEIGHT INCHES36
    • COLOR FINISHMedium Cherry
    • BRANDBuddy Products
    • CONSTRUCTIONWood Veneer
    • DESCRIPTION6 Pocket Literature or 12 Pocket Brochure Rack
    • MANUFACTURERS PART NUMBER0642-17
    • OPENINGS6
    • WEIGHT LBS17
    • NUMBER OF COMPARTMENTS6
    • TOTAL WIDTH INCHES20.75
    • COLOR FAMILYCherry
    • TOTAL DEPTH INCHES3
    • TOTAL HEIGHT INCHES36

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.