Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72 Compartment Economy Literature Organizer - Gray
See all 84 items in product family

72 Compartment Economy Literature Organizer - Gray

Item #: WBB197732

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $445.00 Save up to 39%
Price: $269.95
Product Information
Customer Review
Product Q&A
Accessories
72 Compartment Economy Literature Organizer - Gray

There is always value in organizing! To organize effectively you need the right tools for the right space. The Value Sorter will improve neatness and is a great addition to any mailroom, office, school, or store. Use compartments as a mailbox, material holder, or stationary sorter. The steel shell complete with support shelves and a solid fiberboard back ensure stability and durability. Compartments are formed with heavy-duty corrugated fiberboard. Unit has oversized compartments that comfortably hold up to 550 sheets of letter-size paper. Compartments are wide enough to easily accommodate letter-size file folders. Wide shelf fronts have built-in label holders (labels included). Includes 72 compartments. Gray finish.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES32-1/4
    • DEPTH INCHES13-1/2
    • HEIGHT INCHES75
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • CONSTRUCTIONSteel
    • DESCRIPTION72 Compartment Economy Literature Organizer
    • OPENINGS72
    • WEIGHT LBS59
    • SHELVESCorrugated Fiberboard
    • NUMBER OF COMPARTMENTS72
    • TOTAL WIDTH INCHES32.25
    • TOTAL DEPTH INCHES13.5
    • COLOR FAMILYGray
    • TOTAL HEIGHT INCHES75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.247.249:46