Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alba DDEXPO6 Literature Floor 6-Pocket Display Rack, 12-4/5"W x 18-2/5"D x 36"H, BLK/Chrome

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Alba DDEXPO6 Literature Floor 6-Pocket Display Rack, 12-4/5"W x 18-2/5"D x 36"H, BLK/Chrome

Item #: WBB1144883

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $279.00 Save up to 32%
Price: $190.94

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Alba DDEXPO6 Literature Floor 6-Pocket Display Rack, 12-4/5"W x 18-2/5"D x 36"H, BLK/Chrome

Who says your literature rack has to be boring? Unique design is a practical addition to any office d├ęcor. Clear acrylic pockets provide immediate identification of documents. Large base with non-slip pads offers extreme stability. Color: Black/Metallic Grey Steel; Overall Width: 13 3/8"; Overall Depth: 19 3/4".

Product Specifications

    • WIDTH INCHES12-4/5
    • DEPTH INCHES18-2/5
    • HEIGHT INCHES36
    • COLOR FINISHBlack/Chrome
    • BRANDAlba
    • DESCRIPTIONLiterature Floor 6-Pocket Display Rack
    • MANUFACTURERS PART NUMBERDDEXPO6
    • NUMBER OF COMPARTMENTS6
    • COLOR FAMILYBlack
    • TOTAL HEIGHT INCHES36
    • TOTAL WIDTH INCHES12.8
    • TOTAL DEPTH INCHES18.4

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do you have these in taller sizes? We are using them for clip boards and would prefer not to have the curved.

Question Asked By: Carrie , April 09, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.75.80:21