Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alba DDEXPO8 Literature Floor 8-Pocket Display Rack, 22-1/5"W x 18-2/5"D x 36"H, BLK/Chrome

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Alba DDEXPO8 Literature Floor 8-Pocket Display Rack, 22-1/5"W x 18-2/5"D x 36"H, BLK/Chrome

Item #: WBB1144884

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $339.00 Save up to 28%
Price: $ 242.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Alba DDEXPO8 Literature Floor 8-Pocket Display Rack, 22-1/5"W x 182/5"D x 36"H, BLK/Chrome

Who says your literature rack has to be boring? Unique design is a practical addition to any office d├ęcor. Clear acrylic pockets provide immediate identification of documents. Large base with non-slip pads offers extreme stability. Color: Black/Metallic Grey Steel; Overall Width: 22 7/8"; Overall Depth: 19 3/4". Special Features: Straight Top On Each Compartment; Holds 800 Sheets Per Compartment (Two Stacks Of 400 Sheets).

Product Specifications

    • WIDTH INCHES22-1/5
    • DEPTH INCHES18-2/5
    • HEIGHT INCHES36
    • COLOR FINISHBlack/Chrome
    • BRANDAlba
    • DESCRIPTIONLiterature Floor 8-Pocket Display Rack
    • MANUFACTURERS PART NUMBERDDEXPO8
    • NUMBER OF COMPARTMENTS8
    • COLOR FAMILYBlack
    • TOTAL HEIGHT INCHES36
    • TOTAL WIDTH INCHES22.2
    • TOTAL DEPTH INCHES18.4

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result