Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clear-Vu Combination Pamphlet/Magazine Display - 30"W x 45"H

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Clear-Vu Combination Pamphlet/Magazine Display - 30"W x 45"H

Item #: WBB289670

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 198.95
Product Information
Customer Review
Product Q&A
Accessories
Clear-Vu Pamphlet and Magazine literature displays blend with any interior door, while organizing and displaying any printed materials. Units have a long lasting thermo molded design made of non-yellowing PETG. The access opening allows dust, paper fibers, paper clips and other debris to be removed quickly and easily. No assembly is required and comes with pre-drilled mounting holes and hardware for easy installation. 12 pamphlet/6 magazine sized pockets overall dimensions 30"W x 45"H.

Product Specifications

    • WIDTH INCHES30
    • HEIGHT INCHES45
    • COLOR FINISHClear
    • ASSEMBLYUnassembled
    • BRANDAarco
    • CONSTRUCTIONClear PETG
    • DESCRIPTIONCombination Pamphlet/Magazine Display
    • MANUFACTURERS PART NUMBERLRC110
    • OPENINGS6
    • NUMBER OF COMPARTMENTS6
    • PACKAGE QUANTITY1
    • MAGAZINE POCKET QUANTITY6
    • PAMPHLET POCKET QUANTITY12
    • TOTAL HEIGHT INCHES45
    • TOTAL WIDTH INCHES30
    • COLOR FAMILYClear

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Display defective

Your review: We had a plastic section that was broken off of the edge of this display case. We needed it asap so had to use it despite the defect. The part was off and in the box but could not be put back on given the nature of the product. - *** Global Comment: Global Customer Service contacted the customer. They were offered a partial credit for the problems they encountered. The customer appreciated the contact from Global Customer Service.***

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed