Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clear-Vu Magazine And Literature Display-1 Magazine Pocket - 11"W x 14"H

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Clear-Vu Magazine And Literature Display-1 Magazine Pocket - 11"W x 14"H

Item #: WBB289312

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 25.95
Product Information
Customer Review
Product Q&A
Accessories
Clear-Vu Magazine and literature displays blend with any interior door, while organizing and displaying any printed materials. Units have a long lasting thermo molded design made of non-yellowing PETG. The access opening allows dust, paper fibers, paper clips and other debris to be removed quickly and easily. No assembly is required and comes with pre-drilled mounting holes and hardware for easy installation. 1 magazine sized pocket overall dimensions 11"W x 14 1/4"H.

Product Specifications

    • WIDTH INCHES11
    • HEIGHT INCHES14
    • COLOR FINISHClear
    • ASSEMBLYUnassembled
    • BRANDAarco
    • CONSTRUCTIONClear PETG
    • DESCRIPTIONMagazine & Literature Display
    • MANUFACTURERS PART NUMBERLRC100
    • OPENINGS1
    • NUMBER OF COMPARTMENTS1
    • PACKAGE QUANTITY1
    • MAGAZINE POCKET QUANTITY1
    • COLOR FAMILYClear
    • TOTAL WIDTH INCHES11
    • TOTAL HEIGHT INCHES14

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Clear-Vu Magazine And Literature Display-1 Magazin

Your review: This product was immediately rejected by our customer. For the price we anticipated a much thicker, commercial-use durability product. It also looks "cheap", it doesn't have the appearance of being a quality product. Having been rejected by our customer, I have been trying to return this product. I am now going on two weeks waiting to receive my RMA. I have called 3 times, I have tried chat another. I am told Global has received it from the manufacturer and that it's on it's way to me, but I have not received it. I have verified the email address to be correct. I have offered to give a fax number. My request at this time is to please send the RMA so I can return this product to you as it is unsatisfactory for the customer's needs. Thank you, Janine Montgomery - *** Global Comment: Global Customer Service contacted the customer. They were offered a full credit. Customer appreciated the contact from Global Customer Service. ***

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!