Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clear-Vu Pamphlet Display 12 Pamphlet Pockets - 31"W x 11"H

Rollover image to zoom in

Click image to enlarge

See all 89 items in product family

Clear-Vu Pamphlet Display 12 Pamphlet Pockets - 31"W x 11"H

Item #: WBB289672

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $118.95
Product Information
Customer Review
Product Q&A
Accessories
Clear-Vu Pamphlet and literature displays blend with any interior door, while organizing and displaying any printed materials. Units have a long lasting thermo molded design made of non-yellowing PETG. The access opening allows dust, paper fibers, paper clips and other debris to be removed quickly and easily. No assembly is required and comes with pre-drilled mounting holes and hardware for easy installation. 12 pamphlet sized pockets overall dimensions 30"W x 21"H.

Product Specifications

    • WIDTH INCHES31
    • HEIGHT INCHES11
    • COLOR FINISHClear
    • ASSEMBLYUnassembled
    • BRANDAarco
    • CONSTRUCTIONClear PETG
    • DESCRIPTIONPamphlet Display
    • MANUFACTURER PART NUMBERLRC112
    • OPENINGS12
    • NUMBER OF COMPARTMENTS12
    • PACKAGE QUANTITY1
    • PAMPHLET POCKET QUANTITY12
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.