Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
deflect-o 56201 Multi-Pocket Wall-Mount Literature Systems, 18-1/4"W x 2-7/8"D x 23-1/2"H, Clear/BL

Rollover image to zoom in

Click image to enlarge

See all 74 items in product family

deflect-o 56201 Multi-Pocket Wall-Mount Literature Systems, 18-1/4"W x 2-7/8"D x 23-1/2"H, Clear/BL

Item #: WBB1144817

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $223.58 Save up to 26%
Price: $ 164.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
deflect-o 56201 Multi-Pocket Wall-Mount Literature Systems, 18-1/4"W x 2-7/8"D x 23-1/2"H, Clear/BL

Plastic pockets are virtually unbreakable and feature the exclusive spring-action design of the Stand Tall break-resistant tongue that secures literature upright. One-piece unit. Mounted on black panel. 2 5/8" capacity per pocket. Predrilled for wall mounting (hardware included). Color: Clear; Black; Overall Width: 18 1/4"; Overall Depth: 2 7/8".

Product Specifications

    • WIDTH INCHES18-1/4
    • DEPTH INCHES2-7/8
    • HEIGHT INCHES23-1/2
    • COLOR FINISHClear/Blue
    • BRANDDeflecto®
    • DESCRIPTIONMulti-Pocket Wall-Mount Literature Systems
    • MANUFACTURERS PART NUMBER56201
    • COLOR FAMILYClear
    • TOTAL HEIGHT INCHES23.5
    • TOTAL WIDTH INCHES18.25
    • TOTAL DEPTH INCHES2.9

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result