Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
deflect-o 780172 Mesh Floor Stand, 4 Compartments, 10"W x 14-1/2"D x 54"H, Black

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

deflect-o 780172 Mesh Floor Stand, 4 Compartments, 10"W x 14-1/2"D x 54"H, Black

Item #: WBB1144912

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $89.99 Save up to 28%
Qty Price
1 $66.18 ea.
2+ $65.08 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
deflect-o 780172 Mesh Floor Stand, 4 Compartments, 10"W x 14-1/2"D x 54"H, Black

Lightweight, portable mesh display stand. Pockets hold magazine size literature. Compact, knock down design is ideal for tradeshows. Includes carrying case. Color: Black; Overall Width: 10"; Overall Depth: 14 1/2"; Overall Height: 54".

Product Specifications

    • WIDTH INCHES10
    • DEPTH INCHES14-1/2
    • HEIGHT INCHES54
    • COLOR FINISHBlack
    • BRANDdeflect-o®
    • DESCRIPTIONMesh Floor Stand
    • MANUFACTURERS PART NUMBER780172
    • NUMBER OF COMPARTMENTS4
    • COLOR FAMILYBlack
    • TOTAL DEPTH INCHES14.5
    • TOTAL WIDTH INCHES10
    • TOTAL HEIGHT INCHES54

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do you have these in taller sizes? We are using them for clip boards and would prefer not to have the curved.

Question Asked By: Carrie , April 09, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:27