Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Literature Organizer Extra Shelves - 9"W x 11-1/4"D x 1/4"H Natural
See all 84 items in product family

Literature Organizer Extra Shelves - 9"W x 11-1/4"D x 1/4"H Natural

Item #: WBB239466

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $56.00 Save up to 43%
Price: $ 31.95
Product Information
Customer Review
Product Q&A
Accessories
Can be used with Full Width Desk Top Organizers and Laminate Literature Organizers (sold separately). Sold in package quantities of six. Includes pins and molded plastic label holders. Natural Finish. Measures 9"W x 11-1/4"D x 1/4"H Overall.

Product Specifications

    • WIDTH INCHES9
    • DEPTH INCHES11-1/4
    • HEIGHT INCHES1/4
    • COLOR FINISHNatural Oak
    • ASSEMBLYUnassembled
    • BRANDIronwood
    • CONSTRUCTIONWood Veneer
    • DESCRIPTIONLiterature Organizer Shelves
    • MANUFACTURERS PART NUMBERLOSHLF
    • TOP FINISHThermal Fused Laminate
    • PACKAGE QUANTITY6
    • NUMBER OF SHELVES6
    • COLOR FAMILYBrown
    • TOTAL HEIGHT INCHES.25
    • TOTAL WIDTH INCHES9
    • TOTAL DEPTH INCHES11.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result