Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Luxe™ Magazine Rack - 3 Pocket - Silver
See all 74 items in product family

Luxe™ Magazine Rack - 3 Pocket - Silver

Item #: WBB393372

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

List Price: $113.00 Save up to 35%
Price: $ 73.95
Product Information
Customer Review
Product Q&A
Accessories
A sleek and elegant way to display your literature. The silver coated, brushed aluminum frame and clear acrylic pockets add a stylish blend to any decor. Center pocket dividers allow for the pockets to be sized for magazines or pamphlets. Available as either a floor display or wall mounted units.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES31-3/4
    • DEPTH INCHES5
    • HEIGHT INCHES15-1/4
    • COLOR FINISHSilver
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • CONSTRUCTIONAcrylic
    • DESCRIPTIONMagazine Rack - 3 Pocket
    • MANUFACTURERS PART NUMBER4133SL
    • OPENINGS3
    • NUMBER OF COMPARTMENTS3
    • PACKAGE QUANTITY1
    • FRAME CONSTRUCTIONAluminum
    • MOUNTING HARDWAREIncluded
    • COLOR FAMILYSilver
    • TOTAL HEIGHT INCHES15.25
    • TOTAL WIDTH INCHES31.75
    • TOTAL DEPTH INCHES5

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Luxe Mag Rack

Your review: Beauty with function - what could be better?

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result