Mobile Rotary Magazine Display
See all 35 items in product family

Mobile Rotary Magazine Display

Item #: WBB197221

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $265.00 Save up to 37%
Price: $165.95
Product Information
Customer Review
Product Q&A
Accessories
Mobile Rotary Magazine Display

Rotation reaction! A full view front clearly displays literature and publications for easy selection. The unit features 4 layers that rotate independently. Sixteen display compartments comfortably hold letter-size literature. The rotating floor display rolls easily to point-of-use on 5 dual wheel casters (2 locking). Welded wire construction with a powder coat finish for long-lasting good looks. Pockets measure 8-3/4"W x 1-1/2"D x 11"H. Weight capacity of the unit is 32 lbs, each pocket has a 2-lb weight capacity.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES15
    • HEIGHT INCHES60
    • COLOR FINISHCharcoal
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • CONSTRUCTIONMetal
    • DESCRIPTIONMobile Rotary Magazine Display
    • WEIGHT LBS18
    • NUMBER OF COMPARTMENTS16
    • COLOR FAMILYGray
    • TOTAL HEIGHT INCHES60
    • TOTAL WIDTH INCHES15
    • TOTAL DEPTH INCHES15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!