Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Paperflow Letter Size 5-Compartment Filario Literature Display

Rollover image to zoom in

Click image to enlarge

See all 92 items in product family

Paperflow Letter Size 5-Compartment Filario Literature Display

Item #: WBB659791

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $84.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Paperflow Letter Size 5-Compartment Filario Literature Display

Eye-catching modules to display your leaflets and brochures. Literature display 5 compartments with 1.57 inch holding capacity. Made from polyamide. Easy to assemble. Wall mounting hardware included.

Product Specifications

    • WIDTH INCHES9-5/8
    • DEPTH INCHES6-7/8
    • HEIGHT INCHES30-3/8
    • COLOR FINISHSilver
    • BRANDPaperflow
    • DESCRIPTIONFilario Literature Display
    • MANUFACTURERS PART NUMBER4070.35
    • OPENINGS5
    • NUMBER OF COMPARTMENTS5
    • TOTAL WIDTH INCHES9.6
    • COLOR FAMILYSilver
    • TOTAL HEIGHT INCHES30.38
    • TOTAL DEPTH INCHES6.9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.176.30:46