Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Paperflow Letter Size 4-Pocket Maxi System Wall Display

Rollover image to zoom in

Click image to enlarge

See all 98 items in product family

Paperflow Letter Size 4-Pocket Maxi System Wall Display

Item #: WBB659793

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $69.89 Save up to 3%
Price: $ 67.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Paperflow Letter Size 4-Pocket Maxi System Wall Display

Maxi system wall unit is a multi-format system can be used separately or with several units. Sliding system on structure allows quick and easy assembly. Transparent compartments 6/7" for excellent visibility of documents. Made from injected polystyrene. Wall mounting hardware included.

Product Specifications

    • WIDTH INCHES9-1/8
    • DEPTH INCHES3-1/2
    • HEIGHT INCHES29
    • COLOR FINISHSilver
    • BRANDPaperflow
    • CONSTRUCTIONPolystyrene
    • DESCRIPTIONMaxi System Wall Display
    • MANUFACTURERS PART NUMBER4064X4.35
    • OPENINGS4
    • NUMBER OF COMPARTMENTS4
    • TOTAL HEIGHT INCHES29
    • TOTAL DEPTH INCHES3.5
    • COLOR FAMILYSilver
    • TOTAL WIDTH INCHES9.1