Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Paperflow Letter Size 4-Pocket Quick Fit Systems Literature Display  Black

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

Paperflow Letter Size 4-Pocket Quick Fit Systems Literature Display Black

Item #: WBB659785

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $75.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Paperflow Letter Size 4-Pocket Quick Fit Systems Literature Display Black

Quick Fit Systems is a multi-format system can be used separately or with several units. Transparent 4 compartments 4/5" for excellent visibility of documents. Ready to use - just insert the screen. Made from injected polystyrene. Wall mounting hardware included.

Product Specifications

    • WIDTH INCHES11-3/8
    • DEPTH INCHES3-3/4
    • HEIGHT INCHES25-5/8
    • COLOR FINISHBlack
    • BRANDPaperflow
    • CONSTRUCTIONPolystyrene
    • DESCRIPTIONQuick Fit Systems Literature Display
    • MANUFACTURERS PART NUMBER4061US.01
    • OPENINGS4
    • NUMBER OF COMPARTMENTS4
    • TOTAL DEPTH INCHES3.75
    • TOTAL HEIGHT INCHES25.6
    • TOTAL WIDTH INCHES11.38
    • COLOR FAMILYBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!