Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Paperflow 1/3 Letter Size 5-Pocket Quick Fit Systems Literature Display Silver

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

Paperflow 1/3 Letter Size 5-Pocket Quick Fit Systems Literature Display Silver

Item #: WBB659790

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $69.00 Save up to 6%
Price: $ 64.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Paperflow 1/3 Letter Size 5-Pocket Quick Fit Systems Literature Display Silver

Quick Fit Systems is a multi-format system can be used separately or with several units. Transparent compartments - 5 pockets 1/3 letter size capacity of 4/5" for excellent visibility of documents. Made from injected polystyrene. Ready to use - just insert the screen.

Product Specifications

    • WIDTH INCHES7
    • DEPTH INCHES3-3/4
    • HEIGHT INCHES25-5/8
    • COLOR FINISHSilver
    • BRANDPaperflow
    • CONSTRUCTIONPolystyrene
    • DESCRIPTIONQuick Fit Systems Literature Display
    • MANUFACTURERS PART NUMBER4062US.35
    • OPENINGS5
    • NUMBER OF COMPARTMENTS5
    • TOTAL DEPTH INCHES3.75
    • COLOR FAMILYSilver
    • TOTAL WIDTH INCHES7
    • TOTAL HEIGHT INCHES25.6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!