Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid 66040ROS Optimizers Multipurpose Six-Pocket Organizer, 9-1/2"W x 4"D x 12"H, Clear

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Rubbermaid 66040ROS Optimizers Multipurpose Six-Pocket Organizer, 9-1/2"W x 4"D x 12"H, Clear

Item #: WBB1144937

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.17 Save up to 25%
Qty Price
1 $24.25 ea.
2 $20.25 ea.
3+ $19.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid 66040ROS Optimizers Multipurpose Six-Pocket Organizer, 9-1/2"W x 4"D x 12"H, Clear

Customize your display with removable dividers in the tiered pockets. Holds magazine, stationery, brochures, memos and more.Versatile design can stand upright, lay flat on desk or be mounted on a wall. Extra thick plastic walls for maximum durability. Color: Clear; Overall Width: 9 1/2"; Overall Depth: 4".

Product Specifications

    • WIDTH INCHES9-1/2
    • DEPTH INCHES4
    • HEIGHT INCHES12
    • COLOR FINISHClear
    • BRANDRubbermaid®
    • DESCRIPTIONMultipurpose Six-Pocket Organizer
    • MANUFACTURERS PART NUMBER66040ROS
    • TOTAL HEIGHT INCHES12
    • COLOR FAMILYClear
    • TOTAL WIDTH INCHES9.5
    • TOTAL DEPTH INCHES4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!