Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tarifold® Catalog Rack Index Set, 5 Tabs
See all 16 items in product family

Tarifold® Catalog Rack Index Set, 5 Tabs

Item #: WB277467

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11.30 Save up to 18%
Price: $9.30
Product Information
Customer Review
Product Q&A
Accessories
Tarifold® Catalog Rack Index Set, 5 Tabs

Sturdy dividers allow easy turning of heavy catalogs in rack. Metal tabs hold inserts securely.

Product Specifications

    • WIDTH INCHES9
    • DEPTH INCHES1/4
    • HEIGHT INCHES11-1/2
    • COLOR FINISHBlack Page / Silver Tabs
    • ASSEMBLYUnassembled
    • BRANDTarifold®
    • CONSTRUCTIONMetal
    • DESCRIPTIONIndex Set - 5 Tabs
    • MANUFACTURERS PART NUMBER50401
    • MODEL277467
    • OPENINGS5
    • TYPEAccessories
    • WEIGHT LBS5
    • NUMBER OF COMPARTMENTS5
    • TOTAL DEPTH INCHES.25
    • TOTAL WIDTH INCHES9
    • TOTAL HEIGHT INCHES11.5
    • COLOR FAMILYBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:46