Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tarifold® t-office Desktop Organizer Extension Set, 10 Gray Pockets

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Tarifold® t-office Desktop Organizer Extension Set, 10 Gray Pockets

Item #: WB277211

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $90.20 Save up to 16%
Price: $75.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Tarifold® t-office Desktop Organizer Extension Set, 10 Gray Pockets

This Desktop Organizer Expansion Set is to expand Tarifold model TD271 (model 516155). Place all frequently referenced data at your fingertips with the new, contemporary Tarifold desktop reference organizer. Unit holds ten wire-reinforced two-sided non-glare polypropylene pockets that hold up to 20 pages. Pockets remove easily for copying. Contemporary styled poly stand features compartments for Post-it notes, pens, cell phones, paperclips, and more. Snap-on index tabs included.

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES5
    • HEIGHT INCHES12
    • COLOR FINISHGray Mount / Clear Pocket
    • ASSEMBLYAssembled
    • BRANDTarifold®
    • CONSTRUCTIONPlastic Mount Plate, Polypropylene Pocket
    • DESCRIPTIONDesktop Organizer Extension Set - 10 Gray Pockets
    • MANUFACTURER PART NUMBERTE271
    • MODEL277211
    • OPENINGS10
    • TYPEDesk Stand
    • WEIGHT LBS3
    • NUMBER OF COMPARTMENTS10
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.