Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wooden Mallet Cascade™ 8 Pocket Magazine Rack, Light Oak
See all 164 items in product family

Wooden Mallet Cascade™ 8 Pocket Magazine Rack, Light Oak

Item #: WBB885273

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $115.00 Save up to 25%
Price: $ 85.95
Product Information
Customer Review
Product Q&A
Accessories
Wooden Mallet Cascade™ 8 Pocket Magazine Rack, Light Oak

Wooden Mallet's wall mount magazine racks offer warmth and style when displaying magazines in your lobby. Our unique overlapping design neatly displays and organizes magazines and literature, keeping them tidy and visible in the least amount of space. Available in three designer colors to coordinate with any decor. Furniture quality construction with solid oak sides sealed in a durable state-of-the-art finish. All racks are predrilled with hardware included for simple wall mounting. Available in light oak, medium oak or mahogany finish. Available wood finishes perfectly compliment Wooden Mallet's Dakota Wave™ reception seating collections. Wooden Mallet warrants all of its products for one full year against defects in materials and workmanship. Made in the USA. No assembly required. Pocket Dimensions: 9"W x 3/4"D x 12"H.

Product Specifications

    • WIDTH INCHES20-1/2
    • DEPTH INCHES3-3/4
    • HEIGHT INCHES24
    • COLOR FINISHLight Oak
    • ASSEMBLYUnassembled
    • BRANDWooden Mallet
    • CONSTRUCTIONSolid Oak
    • DESCRIPTIONCascade™' Wall Mount Magazine Rack
    • FRAME COLORLight Oak
    • MANUFACTURERS PART NUMBERMR24-8LO
    • OPENINGS8
    • WEIGHT LBS12
    • NUMBER OF COMPARTMENTS8
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • COLOR FAMILYBrown
    • TOTAL HEIGHT INCHES24
    • TOTAL WIDTH INCHES20.5
    • TOTAL DEPTH INCHES3.75

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result