Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wooden Mallet Divulge™ 6 Magazine Wall Display, Light Oak
See all 172 items in product family

Wooden Mallet Divulge™ 6 Magazine Wall Display, Light Oak

Item #: WBB885461

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $177.00 Save up to 29%
Price: $ 125.95
Product Information
Customer Review
Product Q&A
Accessories
Wooden Mallet Divulge™ 6 Magazine Wall Display, Light Oak

Wooden Mallet's Oak & Acrylic Wall Displays will add warmth and class to your magazine and literature collection. Clear acrylic panels allow full view of literature while keeping it neat and organized. Available in three designer colors to coordinate with any decor. Add our optional floor stand to create a floor display. Furniture quality construction with solid oak uprights and clear acrylic pocket front panels. All racks are predrilled with hardware included for simple wall mounting. Available in light oak, medium oak or mahogany finish. Available wood finishes perfectly compliment Wooden Mallet's Dakota Wave™ reception seating collections No assembly required. Wooden Mallet warrants all of its products for one full year against defects in materials and workmanship. Made in the USA. Pocket Dimensions: 9"W x 2"D x 12"H.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES2-7/8
    • HEIGHT INCHES23-7/8
    • COLOR FINISHLight Oak
    • ASSEMBLYUnassembled
    • BRANDWooden Mallet
    • CONSTRUCTIONSolid Oak
    • DESCRIPTIONDivulge™' Magazine Wall Display
    • FRAME COLORLight Oak
    • MANUFACTURERS PART NUMBERMM-6LO
    • OPENINGS6
    • WEIGHT LBS20
    • NUMBER OF COMPARTMENTS6
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • COLOR FAMILYBrown
    • TOTAL WIDTH INCHES30
    • TOTAL HEIGHT INCHES23.9
    • TOTAL DEPTH INCHES2.9

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Hello, Do you have Quantity discounts for this item? we're looking between 3-6 of them. Thanks,

Question Asked By: David m , Kissimmee, FL , April 12, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result