Single Panel - Pacific Blue Vinyl
See all 8 items in product family

Single Panel - Pacific Blue Vinyl

Item #: WBB179327

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $369.37 Save up to 38%
Price: $229.95
Product Information
Customer Review
Product Q&A
Accessories
Our line of mobile floor display panels provides a convenient and versatile way to display artwork, notices, or other information intended for group viewing.

The panels are also ideal for use as temporary partitions or room dividers. Panels feature an easy to clean vinyl surface. Each panel surface is tackable for added versatility and is fully framed in anodized aluminum trim. Full size panels feature side hinges (hardware included) to attach to one another at various angles to create a variety of configurations. For single panel set ups, caster legs, which are included with each panel, allow easy mobility.

Product Specifications

    • WIDTH INCHES50
    • DEPTH INCHES1
    • HEIGHT INCHES78
    • COLOR FINISHPacific Blue
    • BRANDBalt
    • CONSTRUCTIONAluminum
    • DESCRIPTIONSingle Panel - Vinyl
    • MANUFACTURERS PART NUMBER689D-47
    • TOTAL DEPTH INCHES1
    • TOTAL WIDTH INCHES50
    • TOTAL HEIGHT INCHES78
    • COLOR FAMILYBlue

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can these attach side by side, i.e. 3 in a row? also, do these come with wheels for easy mobility/sturdiness?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.112.177:44