Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Banner not included

SpeedPress® Slim Line Roll Up Banner Holder 34" Wide

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

SpeedPress® Slim Line Roll Up Banner Holder 34" Wide

Item #: WBB664885

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $129.00 Save up to 31%
Price: $ 88.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SpeedPress® Slim Line Roll Up Banner Holder 34" Wide

Spring Sucks Art into Base for Traveling. Free Padded Bag Included. Durable aluminum construction. Signs Roll Out for Display. Easy Set Up. Free Padded Bag Included. Allow 4" blank space on the bottom of your art for retractable displays. Art size: 78"H x 33.5"W. Fixture size: 83"H x 34"W.

Product Specifications

    • WIDTH INCHES34
    • HEIGHT INCHES83
    • COLOR FINISHAluminum
    • ASSEMBLYUnassembled
    • BRANDSpeedPress®
    • CONSTRUCTIONAluminum
    • DESCRIPTIONSlim Line Roll Up Banner Holder
    • MANUFACTURERS PART NUMBER121J69k8
    • TYPEBanner
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY30 Days
    • TOTAL HEIGHT INCHES83
    • TOTAL WIDTH INCHES34
    • COLOR FAMILYGray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed