Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swinging Panel Display - Royal Hook and Loop (Set of 10)
See all 10 items in product family

Swinging Panel Display - Royal Hook and Loop (Set of 10)

Item #: WBB179325

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,186.00
Product Information
Product Q&A
Accessories
The full-view swinging display panel features an innovative design that allows the exhibition of numerous pieces in a smaller space.

Each display holds ten double-sided 40"H x 30"W panels. The panels open wide, and are designed to stay flat for easy viewing of each entire panel surface. Items on display are protected by a clear acrylic overlay. Features VELCRO® Brand Fasteners compatible hook-and-loop fabric backing material. Mounting hardware is included.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES37
    • HEIGHT INCHES48
    • COLOR FINISHRoyal Blue
    • CONSTRUCTIONSteel Frame
    • DESCRIPTIONWall Display Panel - Hook and Loop (Set of 10)
    • MANUFACTURER PART NUMBER696UG-10-59

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.