Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 10 items in product family

Swinging Panel Display - Royal Hook and Loop (Set of 20)

Item #: WBB179275

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,328.00
Product Information
Product Q&A
Accessories
Our swinging floor display panels make an ideal display medium for photographs, artwork, posters, or other exhibitions.

This display rack holds twenty double-sided 40"H x 30"W panels at eye level for optimum viewing. Features royal blue VELCRO® Brand Fasteners compatible hook-and-loop fabric panel surface. The frame is made of white powder-coated steel to provide superior stability and durability.

Product Specifications

  • WIDTH INCHES62-1/2
  • DEPTH INCHES35
  • HEIGHT INCHES71
  • COLOR FINISHRoyal Blue
  • CONSTRUCTIONSteel Frame
  • DESCRIPTIONFloor Display Panel - Hook and Loop (Set of 20)
  • MANUFACTURER PART NUMBER694UG-20-59
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.