Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual Color Finish Is Evergreen

Halsey Taylor Endura™ Frost-Resistant I/O Steel Pedestal Fountain, 4715
See all 7 items in product family

Halsey Taylor Endura™ Frost-Resistant I/O Steel Pedestal Fountain, 4715

Item #: WBB442700

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,205.00 Save up to 33%
Price: $ 2,811.00
Product Information
Customer Review
Product Q&A
Halsey Taylor Frost-Resistant Endura™ Steel Pedestal Fountain
4715 FR FTN

Pedestal, Endura™ steel fountain with textured powder coat finish and E-Coat immersion for year-round beauty with minimum maintenance. The E-Coat immersion process coats the outside and inside of the fountain for the ultimate in corrosion protection. Contour formed stainless steel basin with rounded corners and edges reduces splatter, insures proper drainage and prevents standing waste water.

Frost-Resistant Valve System
Frost-Resistant valve designed for ground installation 18 below the frost line. 60 of access tubing provided with the Frost-Resistant valve system. The length of the tubing can be adjusted in the field for lesser frost depths.

Bubbler
Exclusive one-piece, vandal-resistant, chrome plated two-stream mound-building bubbler with non-removable anti-squirt feature and integral hood insures a satisfying drink of water.

Pushbutton Actuation Mechanism
Self closing, vandal-resistant pushbutton does not require grasping or twisting.

Automatic Stream Height Regulator
Self-closing assembly is located inside unit to prevent tampering. Unit resists corrosion and liming. A constant stream height is automatically maintained under line pressures that vary from 20 to 105 psi.

Water Inlet
3/8 female NPT fitting

Drain Outlet
1-1/4 tube outlet. Drain requirements are detailed in owner' manual.

Access Panel
Manufactured of heavy-gauge steel with vandal-resistant screws. Provides access for easy hook-up of all plumbing connections.

Documents are in PDF format

Product Specifications

    • COOLER/FOUNTAIN ACTIVATIONPushbutton
    • ADA CERTIFIEDNo
    • ANSI CERTIFIEDYes
    • BRANDHalsey Taylor
    • BUBBLERDouble BubblerTM
    • CHILD ADA CERTIFIEDNo
    • COLOR FINISHEvergreen
    • CONSTRUCTIONStainless Steel
    • DEPTH INCHES12
    • FILTERNo
    • FREEZE/FROST RESISTANTYes
    • HEIGHT INCHES37-1/2
    • INSTALLATION TYPEFloor
    • MANUFACTURERS PART NUMBER4715 FR FTN
    • MODEL #4715 FR FTN
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS1
    • OUTLET1-1/4
    • REFRIGERATEDNo
    • SHAPESquare
    • STEEL GAUGE--
    • STYLEEndura
    • TYPEFrost Resistant Pedestal
    • VANDAL RESISTANT BUBBLERYes
    • WATER SUPPLY INCHES3/8
    • WEIGHT LBS71
    • WIDTH INCHES14
    • FOR OUTDOOR USEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!