Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual Color Finish Is Evergreen

Halsey Taylor Endura II Triple-Bowl, Pedestal, Outdoor Drinking Fountain, 4430

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Halsey Taylor Endura II Triple-Bowl, Pedestal, Outdoor Drinking Fountain, 4430

Item #: WBB442654

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,159.00 Save up to 28%
Price: $4,404.00
Product Information
Customer Review
Product Q&A
Halsey Taylor Endura II Triple-Bowl, Pedestal, Outdoor Drinking Fountain, 4430
4430 TRI-LEVEL TUBULAR FTN

Pedestal, Endura II™ Steel fountain with textured powder-coat finish and E-coat immersion for year-round beauty with minimum maintenance. The E-coat immersion process coats the outside and inside of the fountain for the ultimate in corrosion protection. Contour formed stainless steel tri-level basins with rounded corners and edges reduce splatter, insure proper drainage and prevent standing waste water. Designed to be easily accessible to both physically challenged and able-bodied adults and children. Ideally suited for installation in public areas. Model meets state and federal requirements as defined by the Americans with Disabilities Act.

Bubbler
Vandal-resistant bubbler is one-piece, chrome-plated. Unit has integral hood guard design to prevent contamination from other users, airborne deposits and tampering.

Pushbutton Actuation Mechanism
Self closing, vandal-resistant pushbutton does not require grasping or twisting.

Automatic Stream Height Regulator
Self-closing assembly is located inside unit to prevent tampering. Unit resists corrosion and liming. A constant stream height is automatically maintained under line pressures that vary from 20 to 105 psi.

Inlet Strainer
Easily cleaned in-line strainer screen traps particles of 140 microns or larger before they enter the waterway.

Water Inlet
3/8 O.D. Tubing

Drain Outlet
1-1/2 tube outlet for 1-1/2 slip joint connection.

Access Panel
Manufactured of heavy-gauge steel with vandal resistant screws. Provides access for easy hook-up of all plumbing connections.

Documents are in PDF format

Product Specifications

    • COOLER/FOUNTAIN ACTIVATIONPushbutton
    • ADA CERTIFIEDYes
    • ANSI CERTIFIEDYes
    • BRANDHalsey Taylor
    • BUBBLERVR Bubbler
    • CHILD ADA CERTIFIEDNo
    • COLOR FINISHEvergreen
    • CONSTRUCTIONStainless Steel
    • DEPTH INCHES10
    • FILTERNo
    • FREEZE/FROST RESISTANTYes
    • HEIGHT INCHES42-3/16
    • INSTALLATION TYPEFloor
    • MANUFACTURERS PART NUMBER4430 TRI-LEVEL TUBULAR FTN
    • MODEL #4430 TRI-LEVEL TUBULAR FTN
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS3
    • OUTLET1-1/2
    • REFRIGERATEDNo
    • SHAPERound
    • STEEL GAUGE--
    • STYLEEndura II
    • TYPETriple Bowl Pedestal
    • VANDAL RESISTANT BUBBLERYes
    • WATER SUPPLY INCHES3/8
    • WEIGHT LBS230
    • WIDTH INCHES48
    • FOR OUTDOOR USEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:27