Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Halsey Taylor Endura II Tubular Pedestal ADA Outdoor Drinking Fountain, 4410
See all 14 items in product family

Halsey Taylor Endura II Tubular Pedestal ADA Outdoor Drinking Fountain, 4410

Item #: WBB442615

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,524.00 Save: up to 26%
Price: $2,591.00
Product Information
Product Q&A
Halsey Taylor Endura II™ Tubular Pedestal ADA Outdoor Drinking Fountain
4410 HANDICAP PEDESTAL FTN

Pedestal, Endura II™ Steel fountain with textured powder coat finish and E-Coat immersion for year-round beauty with minimum maintenance. The E-Coat immersion process coats the outside and inside of the fountain for the ultimate in corrosion protection. Contour formed stainless steel basin with rounded corners and edges reduces splatter, insures proper drainage and prevents standing waste water. Designed to be easily accessible to both physically challenged and able-bodied individuals. Ideally suited for installation in public areas. Model meets state and federal requirements as defined by the Americans with Disabilities Act.

Bubbler
Vandal-resistant bubbler is one-piece, chrome-plated, with integral hood guard design to prevent contamination from other users, airborne deposits and tampering.

Pushbutton Actuation Mechanism
Self closing, vandal-resistant pushbutton does not require grasping or twisting.

Automatic Stream Height Regulator
Self-closing assembly is located inside unit to prevent tampering. Unit resists corrosion and liming. A constant stream height is automatically maintained under line pressures that vary from 20 to 105 psi.

Inlet Strainer
Easily cleaned in-line strainer screen traps particles of 140 microns or larger before they enter the waterway.

Water Inlet
3/8 O.D. Tubing

Drain Outlet
1-1/4 tube outlet for 1-1/4 slip joint connection.

Access Panel
Manufactured of heavy-gauge steel with vandal resistant screws. Provides access for easy hook-up of all plumbing connections.

Documents are in PDF format

Product Specifications

  • COOLER/FOUNTAIN ACTIVATIONPushbutton
  • ADA CERTIFIEDYes
  • ANSI CERTIFIEDYes
  • BRANDHalsey Taylor
  • BUBBLERVR Bubbler
  • CHILD ADA CERTIFIEDNo
  • COLOR FINISHEvergreen
  • CONSTRUCTIONGalvanized Steel
  • DEPTH INCHES10
  • FILTERNo
  • FREEZE/FROST RESISTANTNo
  • HEIGHT INCHES35-3/16
  • INSTALLATION TYPEFloor
  • MANUFACTURERS PART NUMBER4410 HANDICAP PEDESTAL FTN
  • MODEL #4410 HANDICAP PEDESTAL FTN
  • NSF CERTIFIEDYes
  • NUMBER OF STATIONS1
  • OUTLET1-1/4
  • REFRIGERATEDNo
  • SHAPERound
  • STEEL GAUGE--
  • STYLEEndura II
  • TYPEPedestal Barrier-Free
  • VANDAL RESISTANT BUBBLERYes
  • WATER SUPPLY INCHES3/8
  • WEIGHT LBS153
  • WIDTH INCHES29
  • FOR OUTDOOR USEYes

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.