Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Halsey Taylor Endura II™ Tubular Pedestal Outdoor Drinking Fountain, 4400

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Halsey Taylor Endura II™ Tubular Pedestal Outdoor Drinking Fountain, 4400

Item #: WBB442614

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,019.00 Save up to 28%
Price: $2,159.00
Product Information
Customer Review
Product Q&A
Halsey Taylor Endura II™ Tubular Pedestal Outdoor Drinking Fountain
4400 UPRIGHT PEDESTAL FTN

Pedestal, Endura II™ Steel fountain with textured powder coat finish and E-Coat immersion for year-round beauty with minimum maintenance. The E-Coat immersion process coats the outside and inside of the fountain for the ultimate in corrosion protection. Contour formed stainless steel basin with rounded corners and edges reduces splatter, insures proper drainage and prevents standing waste water. Ideally suited for installation in public areas.

Bubbler
Vandal-resistant bubbler is one-piece, chrome-plated, with integral hood guard design to prevent contamination from other users, airborne deposits and tampering.

Pushbutton Actuation Mechanism
Self closing, vandal-resistant pushbutton does not require grasping or twisting.

Automatic Stream Height Regulator
Self-closing assembly is located inside unit to prevent tampering. Unit resists corrosion and liming. A constant stream height is automatically maintained under line pressures that vary from 20 to 105 psi.

Inlet Strainer
Easily cleaned in-line strainer screen traps particles of 140 microns or larger before they enter the waterway.

Water Inlet
3/8 O.D. Tubing

Drain Outlet
1-1/4 tube outlet for 1-1/4 slip joint connection.

Access Panel
Manufactured of heavy-gauge steel with vandal resistant screws. Provides access for easy hook-up of all plumbing connections.

Documents are in PDF format

Product Specifications

    • COOLER/FOUNTAIN ACTIVATIONPushbutton
    • ADA CERTIFIEDNo
    • ANSI CERTIFIEDYes
    • BRANDHalsey Taylor
    • BUBBLERVR Bubbler
    • CHILD ADA CERTIFIEDNo
    • COLOR FINISHEvergreen
    • CONSTRUCTIONStainless Steel
    • DEPTH INCHES10
    • FILTERNo
    • FREEZE/FROST RESISTANTNo
    • HEIGHT INCHES42-3/16
    • INSTALLATION TYPEFloor
    • MANUFACTURERS PART NUMBER4400 UPRIGHT PEDESTAL FTN
    • MODEL #4400 UPRIGHT PEDESTAL FTN
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS1
    • OUTLET1-1/4
    • REFRIGERATEDNo
    • SHAPERound
    • STEEL GAUGE--
    • STYLEEndura II
    • TYPEPedestal
    • VANDAL RESISTANT BUBBLERYes
    • WATER SUPPLY INCHES3/8
    • WEIGHT LBS134
    • WIDTH INCHES10
    • FOR OUTDOOR USEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.157:23