Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual Color Finish Is Evergreen

Halsey Taylor Endura™ Steel Wall-Mount Barrier-Free Fountain, 4705 WALL MOUNT STL FTN
See all 9 items in product family

Halsey Taylor Endura™ Steel Wall-Mount Barrier-Free Fountain, 4705 WALL MOUNT STL FTN

Item #: WBB442690

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,833.00 Save up to 27%
Price: $1,338.00
Product Information
Customer Review
Product Q&A
Halsey Taylor Endura™ Steel Wall-Mount Barrier-Free Fountain
4705 WALL MOUNT STL FTN

Wall-mounted, Endura™ steel fountain with textured powder coat finish and E-Coat immersion for year-round beauty with minimum maintenance. The E-Coat immersion process coats the outside and inside of the fountain for the ultimate in corrosion protection. Contour formed stainless steel basin with rounded corners and edges reduces splatter, insures proper drainage and prevents standing waste water. Designed to be easily accessible to both physically challenged and able-bodied individuals. Ideally suited for installation in public areas. Model meets state and federal requirements as defined by the Americans with Disabilities Act.

Bubbler
Exclusive one-piece, vandal-resistant, chrome plated two-stream mound-building bubbler with non-removable anti-squirt feature and integral hood insures a satisfying drink of water.

Pushbutton Actuation Mechanism
Self closing, vandal-resistant pushbutton does not require grasping or twisting.

Automatic Stream Height Regulator
Self-closing assembly is located inside unit to prevent tampering. Unit resists corrosion and liming. A constant stream height is automatically maintained under line pressures that vary from 20 to 105 psi.

Inlet Strainer
Easily cleaned in-line strainer screen traps particles of 140 microns or larger before they enter the waterway.

Water Inlet
3/8 O.D. Tubing

Drain Outlet
1-1/4 tube outlet for 1-1/4 slip joint connection.

Documents are in PDF format

Product Specifications

    • COOLER/FOUNTAIN ACTIVATIONPushbutton
    • ADA CERTIFIEDYes
    • ANSI CERTIFIEDYes
    • BRANDHalsey Taylor
    • BUBBLERDouble BubblerTM
    • CHILD ADA CERTIFIEDNo
    • COLOR FINISHEvergreen
    • CONSTRUCTIONStainless Steel
    • DEPTH INCHES19
    • FILTERNo
    • FREEZE/FROST RESISTANTNo
    • HEIGHT INCHES10-7/8
    • INSTALLATION TYPEWall
    • MANUFACTURERS PART NUMBER4705 WALL MOUNT STL FTN
    • MODEL #4705 WALL MOUNT STL FTN
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS1
    • OUTLET1-1/4
    • REFRIGERATEDNo
    • SHAPESquare
    • STEEL GAUGE--
    • STYLEEndura
    • TYPEWall-Mount Barrier Free
    • VANDAL RESISTANT BUBBLERYes
    • WATER SUPPLY INCHES3/8
    • WEIGHT LBS32
    • WIDTH INCHES14
    • FOR OUTDOOR USEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.169.168:60