Haws Galvanized Steel Outdoor Pedestal Drinking Fountain, 11 Gauge, Green
See all 8 items in product family

Haws Galvanized Steel Outdoor Pedestal Drinking Fountain, 11 Gauge, Green

Item #: WBB210729

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,320.00 Save up to 12%
Price: $ 2,906.00
Product Information
Customer Review
Product Q&A
Accessories
Galvanized Outdoor Drinking Fountain

This Haws ® Pedestal Drinking Fountain allows the circular pedestal to be placed in multiple locations without taking up excess space. Pedestal drinking fountain uses a push-button valve assembly that allows front access stream adjustment, as well as, cartridge and strainer access. Equipped with vandal resistant components for safety and protection. Made using a heavy duty 11 gauge galvanized steel pedestal with green powder-coat finish for exceptional corrosion resistance. Meets Federal Regulations for the disabled including ADA standards. Meets ANSI/NSF Standard 61, Section 9, California Proposition 65, and the Federal Safe Drinking Water Act. Compliant to California Health and Safety Code 116875 (AB 1953-2006) as evaluated by CSA International.

Product Specifications

    • ADA CERTIFIEDYes
    • ASSEMBLYUnassembled
    • BRANDHaws®
    • CHILD ADA CERTIFIEDNo
    • COLOR FINISHGreen
    • CONSTRUCTIONGalvanized Steel
    • DEPTH INCHES41
    • FILTERNo
    • FREEZE/FROST RESISTANTNo
    • HEIGHT INCHES38
    • INSTALLATION TYPEFloor
    • LENGTH INCHES41
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER3380
    • NUMBER OF STATIONS1
    • REFRIGERATEDNo
    • SHAPERound
    • STEEL GAUGE11
    • VANDAL RESISTANT BUBBLERYes
    • WEIGHT LBS101
    • WIDTH INCHES14
    • FOR OUTDOOR USEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!