Haws Barrier-Free Pedestal Outdoor Drinking Fountain with SS Bowl - Green
See all 8 items in product family

Haws Barrier-Free Pedestal Outdoor Drinking Fountain with SS Bowl - Green

Item #: WBB231287

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,610.00 Save up to 12%
Price: $2,286.00
Product Information
Customer Review
Product Q&A
Accessories
Haws Barrier-Free Pedestal Outdoor Drinking Fountain with SS Bowl - Green

This Haws® stylish pedestal drinking fountain uses a patented pushbutton valve assembly allowing for front access stream adjustment as well as cartridge and strainer access. The barrier-free design of the fountain allows the square pedestal to be placed securely in multiple locations without taking up excess space. Equipped with vandal resistant components, this fountain is not easily disrupted, quickly discouraging the worst of vandals. 14 gauge stainless steel bracket and 3/16" galvanized steel pedestal with green powder-coated finish provides an exceptional corrosion resistance. Laminar flow prevents from splashing, keeping the drinking water contained and area clean. Model meets all current Federal Regulations for the disabled including those in the Americans with Disabilities Act. This drinking fountain is lead-free by all known definitions including ANSI/NSF Standard 61, Section 9, California Proposition 65, and the Federal Safe Drinking Water Act.

Product Specifications

    • ADA CERTIFIEDYes
    • ASSEMBLYUnassembled
    • BRANDHaws®
    • CHILD ADA CERTIFIEDNo
    • COLOR FINISHGreen
    • CONSTRUCTIONStainless Steel
    • DEPTH INCHES25
    • FILTERNo
    • FREEZE/FROST RESISTANTNo
    • HEIGHT INCHES36
    • INSTALLATION TYPEFloor
    • LENGTH INCHES25
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER3377
    • NUMBER OF STATIONS1
    • REFRIGERATEDNo
    • SHAPERound
    • STEEL GAUGE18
    • VANDAL RESISTANT BUBBLERYes
    • WEIGHT LBS74
    • WIDTH INCHES15
    • FOR OUTDOOR USEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!