Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay Outdoor Tubular Steel Ftn, Lk4405frk

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Elkay Outdoor Tubular Steel Ftn, Lk4405frk

Item #: WBB384240

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,918.00 Save: up to 27%
Price: $2,118.00
OUT OF STOCK.
Product Information
Product Q&A
Elkay OUTDOOR TUBULAR STEEL FTN, LK4405FRK
WALL MOUNT FR FTN KIT

  • Barrier-Free Tubular Steel Wall-Mount Fountain
Wall-mounted steel fountain with textured powder coat finish and E-Coat immersion for year-round beauty with minimum maintenance. The E-Coat immersion process coats the outside and inside of the fountain for the ultimate in corrosion protection. Contour-formed stainless steel basin with rounded corners and edges reduces splatter, insures proper drainage and prevents standing waste water. Designed to be easily accessible to both physically challenged and able-bodied individuals. Ideally suited for installation in public areas. Model meets state and federal requirements as defined by the Americans with Disabilities Act. No Lead Design. ADA Compliant.

THIS ITEM IS NON RETURNABLE

Documents are in PDF format

Product Specifications

    • ADA CERTIFIEDYes
    • BRANDElkay
    • CHILD ADA CERTIFIEDNo
    • COLOR FINISHEvergreen
    • CONSTRUCTIONConcrete, Aggregate Stone
    • DEPTH INCHES19-1/8
    • FILTERNo
    • FREEZE/FROST RESISTANTYes
    • HANDS FREE OPERATIONNo
    • HEIGHT INCHES8
    • INSTALLATION TYPEWall
    • MANUFACTURERS PART NUMBERLK4405FRK
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS1
    • REFRIGERATEDNo
    • SHAPERound
    • TYPEFreeze-Resistant
    • VANDAL RESISTANT BUBBLERYes
    • WIDTH INCHES10
    • FOR OUTDOOR USEYes
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.