Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Halsey Taylor Sierra™ Bi-Level Frost-Resistant I/O Stone Pedestal Fountain

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Halsey Taylor Sierra™ Bi-Level Frost-Resistant I/O Stone Pedestal Fountain

Item #: WBB442663

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,278.00 Save up to 34%
Price: $4,118.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Halsey Taylor Sierra™ Bi-Level Frost-Resistant I/O Stone Pedestal Fountain
BI-LEVEL STONE(GRAY) FR FTN

Pedestal, weather-resistant exposed Sierra™ stone aggregate fountain for year-round beauty with minimum maintenance. Contour-formed bi-level basins with rounded corners and edges reduces splatter, insures proper drainage and prevents standing waste water. Ideally suited for installation in public areas.

Frost-Resistant Valve System
Frost-Resistant valve designed for ground installation 18" below the frost line. 60" of access tubing provided with the Frost-Resistant valve system. The length of the tubing can be reduced in the field for lesser frost depths.

Bubbler
Exclusive one-piece, vandal-resistant, chrome-plated two-stream mound-building bubbler with non-removable anti-squirt feature and integral hood insures a satisfying drink of water.

Pushbutton Actuation Mechanism
Self closing, vandal-resistant pushbutton does not require grasping or twisting.

Automatic Stream Height Regulator
Self-closing assembly is located inside unit to prevent tampering. Unit resists corrosion and liming. A constant stream height is automatically maintained under line pressures that vary from 20 to 105 psi.

Water Inlet
3/8" female NPT fitting.

Drain Outlet
Drain requirements are detailed in owner' manual.

Access Panel
Manufactured of heavy-gauge steel with vandal resistant screws. Provides access for easy hook-up of all plumbing connections.

Product Specifications

    • COOLER/FOUNTAIN ACTIVATIONPushbutton
    • ADA CERTIFIEDYes
    • BRANDHalsey Taylor
    • BUBBLERDouble BubblerTM
    • CHILD ADA CERTIFIEDNo
    • COLOR FINISHMulti
    • CONSTRUCTIONStainless Steel
    • DEPTH INCHES31
    • FILTERNo
    • FREEZE/FROST RESISTANTYes
    • HEIGHT INCHES40
    • INSTALLATION TYPEFloor
    • MANUFACTURERS PART NUMBERBI-LEVEL STONE(GRAY) FR FTN
    • MODEL #BI-LEVEL STONE(GRAY) FR FTN
    • NUMBER OF STATIONS2
    • OUTLET1-1/4
    • REFRIGERATEDNo
    • SHAPESquare
    • STYLEPedestal
    • TYPEFrost Resistant Pedestal
    • VANDAL RESISTANT BUBBLERYes
    • WATER SUPPLY INCHES3/8
    • WEIGHT LBS194
    • WIDTH INCHES12
    • FOR OUTDOOR USEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

is this drinking fountain freezeless or frost free - not sure of the term? if not, can it be retro-fitted?

Question Asked By: amy holguin , bent creek community park , May 29, 2012

+ View 1 Answer

Answer This Question

Adding to an earlier question - When looking at the description of one of your frost resistant fountains it says 'Freeze resistant drinking fountains feature a resistant valve system designed for ground installation 18¿ below the frost line. Includes 60¿ of access tubing'. I believe we have the proper underground installation but the fountain that was ordered from you is not a frost free design. Do you know if there is a way to retro-fit the fountain to make it frost resistant? Thanks, Amy

Question Asked By: amy , asheville, nc , May 29, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.149.151:60