Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Halsey Taylor Sierra™ Stone Wall Mount ADA Outdoor Drinking Fountain
See all 17 items in product family

Halsey Taylor Sierra™ Stone Wall Mount ADA Outdoor Drinking Fountain

Item #: WBB442689

Sold By: globalindustrial.com

Usually ships in 16 to 19 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,535.00 Save up to 41%
Price: $ 907.00
Product Information
Customer Review
Product Q&A
Halsey Taylor Sierra™ Stone Wall Mount ADA Outdoor Drinking Fountain
4593 STONE FTN

Face-mounted, weather-resistant exposed Sierra™ stone aggregate fountain for year-round beauty with minimum maintenance. Contour formed basin with rounded corners and edges reduces splatter, insures proper drainage and prevents standing waste water. Designed to be easily accessible to both physically challenged and able-bodied individuals. Ideally suited for installation in public areas. Model meets state and federal requirements as defined by the Americans with Disabilities Act.

Bubbler
Exclusive one-piece, vandal-resistant, chrome plated two-stream mound-building bubbler with non-removable anti-squirt feature and integral hood insures a satisfying drink of water.

Pushbutton Actuation Mechanism
Self closing, pushbutton does not require grasping or twisting.

Automatic Stream Height Regulator
Self-closing assembly is located inside unit to prevent tampering. Unit resists corrosion and liming. A constant stream height is automatically maintained under line pressures that vary from 20 to 105 psi.

Inlet Strainer
Easily cleaned in-line strainer screen traps particles of 140 microns or larger before they enter the waterway.

Water Inlet
3/8 O.D. Tubing

Drain Outlet
1-1/4 tube outlet for 1-1/4 slip joint connection.

Documents are in PDF format

Product Specifications

    • COOLER/FOUNTAIN ACTIVATIONPushbutton
    • ADA CERTIFIEDYes
    • BRANDHalsey Taylor
    • BUBBLERDouble BubblerTM
    • COLOR FINISHEvergreen
    • CONSTRUCTIONStainless Steel
    • DEPTH INCHES19
    • FREEZE/FROST RESISTANTNo
    • HEIGHT INCHES9
    • INSTALLATION TYPEWall
    • MANUFACTURERS PART NUMBER4593 STONE FTN
    • MODEL #4593 STONE FTN
    • NUMBER OF STATIONS1
    • REFRIGERATEDNo
    • WIDTH INCHES13
    • FOR OUTDOOR USEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!