Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay Stone Outdoor Drinking Fountain, Lk4593fr

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Elkay Stone Outdoor Drinking Fountain, Lk4593fr

Item #: WBB384140

Sold By: globalindustrial.com

Usually ships in 16 to 19 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,196.00 Save up to 32%
Price: $1,492.00
Product Information
Customer Review
Product Q&A
Elkay STONE DRINKING FOUNTAIN, LK4593FR
STONE WALL MOUNT FR FTN

  • Wall Mount
Face-mounted, weather-resistant exposed stone aggregate fountain for year-round beauty with minimum maintenance. Contour-formed basin with rounded corners and edges reduces splatter, insures proper drainage and prevents standing waste water. Designed to be easily accessible to both physically challenged and able-bodied individuals. Ideally suited for installation in public areas. Models meets state and federal requirements as defined by the Americans with Disabilities Act. Freeze-resistant system features box that installs behind non-freezing wall for housing water connection from the stop to the strainer. No Lead Design.

THIS ITEM IS NON RETURNABLE
Documents

Documents are in PDF format

Product Specifications

    • ADA CERTIFIEDYes
    • BRANDElkay
    • CHILD ADA CERTIFIEDNo
    • COLOR FINISHMulti
    • CONSTRUCTIONConcrete, Aggregate Stone
    • DEPTH INCHES19
    • FILTERNo
    • FREEZE/FROST RESISTANTYes
    • HANDS FREE OPERATIONNo
    • HEIGHT INCHES9
    • INSTALLATION TYPEWall
    • MANUFACTURERS PART NUMBERLK4593FR
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS1
    • REFRIGERATEDNo
    • SHAPESquare
    • VANDAL RESISTANT BUBBLERYes
    • WIDTH INCHES12-7/8
    • FOR OUTDOOR USEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:44